Overview
Mfr description
SV1300R-5W1UD 3 POSITION CLOSED CENTER
Specifications
- Actuation3 position closed center
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- PilotExternal Pilot
- SeriesSV
- Valve SeriesSV1000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data