Overview
Mfr description
SV1400-5FR 3 POSITION EXHAUST CENTER
Specifications
- Actuation3 position exhaust center
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV1000
- Voltage SuppressorWith surge voltage suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data