Specifications
Details
- Country of OriginJP
- Number Of Stations6
- Piping TypeBase Mounted Common SUP Common EXH
- SeriesSYJ
- Valve Mount TypeSolenoid on the side opposite to A, B Ports
Overview
Mfr description
SS5YJ5-42-06-C6 SYJ 5 PORT VALVE
- Bar stock type manifold for SYJ5000 valves
- Supply and exhaust ports common (20, 31, 32, 41 types)
- Valves individually wired
- Maximum 20 stations available as standard
- 10 port sizes available