Motion
SV1400-5FU-C-N3

SMC CORP OF AMERICA
SV1400-5FU-C-N3

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
Mi Item #09769195
MFR #SV1400-5FU-C-N3
Price$131.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1400-5FU-C-N3

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
Mi Item #09769195
MFR #SV1400-5FU-C-N3

Mfr description
SV1400-5FU-C-N3 3 POSITION EXHAUST
  • Fluid: air
  • Operating pressure range: -100kPa to 0.7MPa
  • Response time ms (at 0.5MPa): 18 or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.35/each

Specifications

Dimensions

  • Port Size
    5/32 in. diameter One-touch fitting

Details

  • Actuation
    3 position exhaust center
  • Country of Origin
    US
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SV
  • Valve Series
    SV1000
  • Voltage Suppressor
    With light and surge voltage suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)