Overview
Mfr description
SV1100-5W1UD-01T 2 POSITION SINGLE
Specifications
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- Actuation2 position single solenoid
- PilotInternal Pilot
- Valve SeriesSV1000
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data