Motion
SV1100-6W1U-01T

SMC CORP OF AMERICA
SV1100-6W1U-01T

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #09769294
MFR #SV1100-6W1U-01T
Price$93.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1100-6W1U-01T

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #09769294
MFR #SV1100-6W1U-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.54/each

Specifications

Details

  • Actuation
    2 position single solenoid
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SV
  • Solenoid Supply Voltage
    12 V dc
  • Valve Series
    SV1000

Overview

Mfr description
SV1100-6W1U-01T 2 POSITION SINGLE
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
  • Port sizes: 1/8, 1/4, 3/8, 1/2
  • Thread types: Rc, G, NPT, NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought