Specifications
Dimensions
- Port Size1/4 in. diameter One-touch fitting
Details
- Actuation3 position exhaust center
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- PilotExternal Pilot
- SeriesSV
- Valve SeriesSV1000
- Voltage SuppressorWith light and surge voltage suppressor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)