Overview
Mfr description
SV1400RK-5FU 3 POSITION EXHAUST CENTER
Specifications
- Actuation3 position exhaust center
- Country of OriginJP
- Check Valve TypeBuilt-in
- Manual Operation TypeNon-Locking Push
- PilotExternal Pilot
- SeriesSV
- Valve SeriesSV1000
- Voltage SuppressorWith light and surge voltage suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data