Overview
Mfr description
SS5YJ5-43-14-C4 SYJ 5 PORT VALVE
Specifications
- Piping TypeBase Mounted Common SUP Individual EXH
- Country of OriginJP
- Number Of Stations14
- Valve Mount TypeSolenoid on the side opposite to A, B Ports
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data