Overview
Mfr description
SV1500-5W2UD-01T 3 POSITION PRESSURE
Specifications
- Actuation3 position pressure center
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV1000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data