Overview
Mfr description
SV1500-6FU 3 POSITION PRESSURE CENTER
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Actuation3 position pressure center
- PilotInternal Pilot
- Valve SeriesSV1000
- Voltage SuppressorWith light and surge voltage suppressor
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data