Overview
Mfr description
SV1A00-5FRD-C-N7 4 POSITION DUAL 3 PORT
Specifications
- Country of OriginUS
- Manual Operation TypeSlotted locking type
- Port Size1/4 in. diameter One-touch fitting
- Actuation4 position dual 3 port valve: N.C./N.C.
- PilotInternal Pilot
- Valve SeriesSV1000
- Voltage SuppressorWith surge voltage suppressor
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data