Motion
SV1100R-5FU-CS-N1

SMC CORP OF AMERICA
SV1100R-5FU-CS-N1

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #09769366
MFR #SV1100R-5FU-CS-N1
List Price$92.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1100R-5FU-CS-N1

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #09769366
MFR #SV1100R-5FU-CS-N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.22/each for your price

Overview

Mfr description
SV1100R-5FU-CS-N1 2 POSITION SINGLE
  • Fluid: air
  • Operating pressure range: -100kPa to 0.7MPa
  • Response time ms (at 0.5MPa): 18 or less
  • Coil rated voltage: 12, 24VDC
  • Ambient & fluid temperature: -10 to 50° C
  • Enclosure: IP67 (based on IEC529)

Specifications

  • Country of Origin
    US
  • Manual Operation Type
    Non-Locking Push
  • Port Size
    1/8 in. diameter One-touch fitting
  • Actuation
    2 position single solenoid
  • Pilot
    External Pilot
  • Valve Series
    SV1000
  • Voltage Suppressor
    With light and surge voltage suppressor
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text