Overview
Mfr description
SV1100R-5FU-CS-N7 2 POSITION SINGLE
Specifications
- Country of OriginUS
- Manual Operation TypeNon-Locking Push
- Port Size1/4 in. diameter One-touch fitting
- Actuation2 position single solenoid
- PilotExternal Pilot
- Valve SeriesSV1000
- Voltage SuppressorWith light and surge voltage suppressor
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data