Motion
25A-CDU32-15D

SMC CORP OF AMERICA
25A-CDU32-15D

32 mm Bore, 15 mm Stroke
MI ITEM #09769385
MFR #25A-CDU32-15D
List Price$133.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDU32-15D

32 mm Bore, 15 mm Stroke
MI ITEM #09769385
MFR #25A-CDU32-15D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.38/each for your price

Overview

Mfr description
25A-CDU32-15D CYL, FREE MOUNT

Specifications

  • Bore Diameter
  • Stroke
    15 mm
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Series
    CU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text