Overview
Mfr description
SS5YJ7-20-03 SYJ 5 PORT VALVE MANIFOLD
- Bar stock type manifold for SYJ7000 valves
- Supply and exhaust ports common
- Valves individually wired
- Maximum 20 stations available as standard (types 21, 40, 41, 42);maximum 15 stations available as standard (type 20)
- 11 port sizes available
Specifications
- Piping Type5 Port/Body Ported Common SUP Common EXH
- Country of OriginJP
- Number Of Positions3
- Number Of Stations3
- Valve Mount TypeSolenoid on the side opposite to A, B Ports
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data