Specifications
Dimensions
- Port Size4 diameter One-touch fitting
Details
- Actuation4 position dual 3 port valve: N.C./N.C.
- Country of OriginUS
- Manual Operation TypeSlotted locking type
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV1000
- Voltage SuppressorWith light and surge voltage suppressor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)