Motion
SV1200-5W1U-01

SMC CORP OF AMERICA
SV1200-5W1U-01

Solenoid-Operated Air Control Valve - 4-Way, 2 position double solenoid, 24 V dc, 2 Solenoid, M12 Connector, Manifold, 1/8 in
MI ITEM #09769470
MFR #SV1200-5W1U-01
Price$128.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1200-5W1U-01

Solenoid-Operated Air Control Valve - 4-Way, 2 position double solenoid, 24 V dc, 2 Solenoid, M12 Connector, Manifold, 1/8 in
MI ITEM #09769470
MFR #SV1200-5W1U-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.17/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Actuation
    2 position double solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Pilot
    Internal Pilot
  • Piping Type
    Manifold
  • Series
    SV
  • Solenoid Electrical Entry
    M12 Connector
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    SV1000

Overview

Mfr description
SV1200-5W1U-01 2 POSITION DOUBLE
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
  • Port sizes: 1/8, 1/4, 3/8, 1/2
  • Thread types: Rc, G, NPT, NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought