Motion
SV1A00-5W1U-01T

SMC CORP OF AMERICA
SV1A00-5W1U-01T

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #09769516
MFR #SV1A00-5W1U-01T
List Price$145.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1A00-5W1U-01T

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #09769516
MFR #SV1A00-5W1U-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.56/each for your price

Overview

Mfr description
SV1A00-5W1U-01T 4 POSITION DUAL 3 PORT
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
  • Port sizes: 1/8, 1/4, 3/8, 1/2
  • Thread types: Rc, G, NPT, NPTF

Specifications

  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Actuation
    4 position dual 3 port valve: N.C./N.C.
  • Pilot
    Internal Pilot
  • Valve Series
    SV1000
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought