Overview
Mfr description
SV1A00-5W4U 4 POSITION DUAL 3 PORT
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Actuation4 position dual 3 port valve: N.C./N.C.
- PilotInternal Pilot
- Valve SeriesSV1000
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data