Overview
Mfr description
SS5YJ3-32-08-M5 SYJ 5 PORT VALVE
Specifications
- Piping Type4 Port/Base Mounted Common SUP Common EXH
- Country of OriginJP
- Flow Direction4-Way
- Port SizeM5
- Number Of Stations8
- Valve Mount TypeSolenoid on the side opposite to A, B Ports
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data