Overview
Mfr description
SV1B00-5FU-C-C6 4 POSITION DUAL 3 PORT
Specifications
- Country of OriginUS
- Manual Operation TypeNon-Locking Push
- Port Size6 diameter One-touch fitting
- Actuation4 position dual 3 port valve: N.O./N.O.
- PilotInternal Pilot
- Valve SeriesSV1000
- Voltage SuppressorWith light and surge voltage suppressor
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data