Motion
SS5YJ3-32P-05-C4

SMC CORP OF AMERICA
SS5YJ3-32P-05-C4

SYJ 4/5 PORT SOLENOID VALVE
MI ITEM #09769564
MFR #SS5YJ3-32P-05-C4
Price$143.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5YJ3-32P-05-C4

SYJ 4/5 PORT SOLENOID VALVE
MI ITEM #09769564
MFR #SS5YJ3-32P-05-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.17/each

Specifications

Details

  • Country of Origin
    JP
  • Number Of Stations
    5
  • Piping Type
    4 Port/Base Mounted Common SUP Common EXH
  • Series
    SYJ
  • Valve Mount Type
    Solenoid on the side opposite to A, B Ports

Overview

Mfr description
SS5YJ3-32P-05-C4 SYJ 5 PORT VALVE
  • Stacking type manifold for SYJ3000 valves
  • Flat cable type
  • Supply port common, individual exhaust ports
  • 26 pin connector for wiring to valves
  • Maximum 12 stations available as standard
  • 7 port sizes available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought