Overview
Mfr description
SV1C00-5FU-C-N7 4 POSITION DUAL 3 PORT
- Fluid: air
- Operating pressure range: -100kPa to 0.7MPa
- Response time ms (at 0.5MPa): 18 or less
- Coil rated voltage: 12, 24VDC
- Ambient & fluid temperature: -10 to 50° C
- Enclosure: IP67 (based on IEC529)
Specifications
- Actuation4 position dual 3 port valve: N.C./N.O.
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- PilotInternal Pilot
- Port Size1/4 in. diameter One-touch fitting
- SeriesSV
- Valve SeriesSV1000
- Voltage SuppressorWith light and surge voltage suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data