Motion
SV1C00-5W1U
SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
Mi Item #09769599
MFR #SV1C00-5W1U
Price$119.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
Mi Item #09769599
MFR #SV1C00-5W1U

Mfr description
SV1C00-5W1U 4 POSITION DUAL 3 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.90/each

Specifications

Details

  • Actuation
    4 position dual 3 port valve: N.C./N.O.
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SV
  • Valve Series
    SV1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)