Overview
Mfr description
SV1C00K-5FU 4 POSITION DUAL 3 PORT
Specifications
- Actuation4 position dual 3 port valve: N.C./N.O.
- Country of OriginJP
- Check Valve TypeBuilt-in
- Manual Operation TypeNon-Locking Push
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV1000
- Voltage SuppressorWith light and surge voltage suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data