Motion
SV1200-5W2U
Solenoid-Operated Air Control Valve - 4-Way, 2 position double solenoid, 24 V dc, 2 Solenoid, M12 Connector, Manifold, Without Subplate
Mi Item #09769632
MFR #SV1200-5W2U
Price$104.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2 position double solenoid, 24 V dc, 2 Solenoid, M12 Connector, Manifold, Without Subplate
Mi Item #09769632
MFR #SV1200-5W2U

Mfr description
SV1200-5W2U 2 POSITION DOUBLE SOLENOID
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.78/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2 position double solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Pilot
    Internal Pilot
  • Piping Type
    Manifold
  • Series
    SV
  • Solenoid Electrical Entry
    M12 Connector
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    SV1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)