Overview
Mfr description
SS5YJA3-S32-06-C4 MANIFOLD BASE
Specifications
- Piping Type4 Port/Base Mounted Common SUP Common EXH
- Country of OriginJP
- Number Of Stations6
- Valve Mount TypeSingle Solenoid Coil on the same side as A,B Ports
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data