Overview
Mfr description
SV2000-50-1A-C4 MANIFOLD BLOCK ASSY
- Manifold block for series SV1000/2000/3000/4000 solenoid valves
- Double or single wiring
- Selectable metric and standard port sizes
Specifications
- Country of OriginCN
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data