Motion
25A-CQSB20-35DM

SMC CORP OF AMERICA
25A-CQSB20-35DM

20 mm Bore, 35 mm Stroke
Mi Item #09770227
MFR #25A-CQSB20-35DM
Price$100.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CQSB20-35DM

20 mm Bore, 35 mm Stroke
Mi Item #09770227
MFR #25A-CQSB20-35DM

Mfr description
25A-CQSB20-35DM COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.65/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    35 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Both Ends Tapped
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)