Overview
Mfr description
SV2100-5FUD-TS-C8 2 POSITION SINGLE
Specifications
- Country of OriginUS
- Manual Operation TypeSlotted locking type
- Port Size8 diameter One-touch fitting
- Actuation2 position single solenoid
- PilotInternal Pilot
- Valve SeriesSV2000
- Voltage SuppressorWith light and surge voltage suppressor
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data