Overview
Mfr description
SV2200-5W4UD-02N 2 POSITION DOUBLE
Specifications
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- Actuation2 position double solenoid
- PilotInternal Pilot
- Valve SeriesSV2000
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data