Motion
SV2200R-5FU-X90

SMC CORP OF AMERICA
SV2200R-5FU-X90

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Manifold
Mi Item #09770516
MFR #SV2200R-5FU-X90
Price$98.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2200R-5FU-X90

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Manifold
Mi Item #09770516
MFR #SV2200R-5FU-X90

Mfr description
SV2200R-5FU-X90 VALVE, DBL SOL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.47/each

Specifications

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Manifold
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)