Overview
Mfr description
SV2200R-5W1UD 2 POSITION DOUBLE SOLENOID
Specifications
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- Actuation2 position double solenoid
- PilotExternal Pilot
- Valve SeriesSV2000
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data