Specifications
Details
- Actuation3 position closed center
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV2000
- Voltage SuppressorWith surge voltage suppressor
Overview
Mfr description
SV2300-5FR 3 POSITION CLOSED CENTER
- Fluid: air
- Operating pressure range: -100kPa to 0.7MPa
- Response time ms (at 0.5MPa): 33 or less
- Coil rated voltage: 12, 24VDC
- Ambient & fluid temperature: -10 to 50° C
- Enclosure: IP67 (based on IEC529)