Specifications
Dimensions
- Port Size5/32 in. diameter One-touch fitting
Details
- Actuation3 position closed center
- Country of OriginUS
- Manual Operation TypeNon-Locking Push
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV2000
- Voltage SuppressorWith light and surge voltage suppressor