Overview
Mfr description
SV2300R-5FU-T-C6 3 POSITION CLOSED
Specifications
- Country of OriginUS
- Manual Operation TypeNon-Locking Push
- Port Size6 diameter One-touch fitting
- Actuation3 position closed center
- PilotExternal Pilot
- Valve SeriesSV2000
- Voltage SuppressorWith light and surge voltage suppressor
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data