Overview
Mfr description
SV2400-5FRD-C-N7 3 POSITION EXHAUST
Specifications
- Country of OriginUS
- Manual Operation TypeSlotted locking type
- Port Size1/4 in. diameter One-touch fitting
- Actuation3 position exhaust center
- PilotInternal Pilot
- Valve SeriesSV2000
- Voltage SuppressorWith surge voltage suppressor
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data