Motion
SV2400R-5W1U
Solenoid-Operated Air Control Valve - 4-Way, 3 position exhaust center, 24 V dc, 2 Solenoid, Manifold, Without Subplate
MI ITEM #09770589
MFR #SV2400R-5W1U
List Price$119.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 3 position exhaust center, 24 V dc, 2 Solenoid, Manifold, Without Subplate
MI ITEM #09770589
MFR #SV2400R-5W1U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.41/each for your price

Overview

Mfr description
SV2400R-5W1U 3 POSITION EXHAUST CENTER
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
  • Port sizes: 1/8, 1/4, 3/8, 1/2
  • Thread types: Rc, G, NPT, NPTF

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Non-Locking Push
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Actuation
    3 position exhaust center
  • Pilot
    External Pilot
  • Valve Series
    SV2000
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text