Motion
SV2400R-5W1U-02T

SMC CORP OF AMERICA
SV2400R-5W1U-02T

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #09770591
MFR #SV2400R-5W1U-02T
Price$130.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2400R-5W1U-02T

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #09770591
MFR #SV2400R-5W1U-02T

Mfr description
SV2400R-5W1U-02T 3 POSITION EXHAUST
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.29/each

Specifications

Details

  • Actuation
    3 position exhaust center
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    External Pilot
  • Series
    SV
  • Valve Series
    SV2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)