Motion
SV2500-5FU-T-N7

SMC CORP OF AMERICA
SV2500-5FU-T-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #09770596
MFR #SV2500-5FU-T-N7
Price$147.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2500-5FU-T-N7

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #09770596
MFR #SV2500-5FU-T-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.52/each

Specifications

Dimensions

  • Port Size
    1/4 in. diameter One-touch fitting

Details

  • Actuation
    3 position pressure center
  • Country of Origin
    US
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SV
  • Valve Series
    SV2000
  • Voltage Suppressor
    With light and surge voltage suppressor

Overview

Mfr description
SV2500-5FU-T-N7 3 POSITION PRESSURE
  • Fluid: air
  • Operating pressure range: -100kPa to 0.7MPa
  • Response time ms (at 0.5MPa): 33 or less
  • Coil rated voltage: 12, 24VDC
  • Ambient & fluid temperature: -10 to 50° C
  • Enclosure: IP67 (based on IEC529)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought