Overview
Mfr description
SV2500-5W1UD-02N 3 POSITION PRESSURE
Specifications
- Actuation3 position pressure center
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV2000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data