Overview
Mfr description
SV2A00-5FUD-T-N7 4 POSITION DUAL 3 PORT
- Fluid: air
- Operating pressure range: -100kPa to 0.7MPa
- Response time ms (at 0.5MPa): 33 or less
- Coil rated voltage: 12, 24VDC
- Ambient & fluid temperature: -10 to 50° C
- Enclosure: IP67 (based on IEC529)
Specifications
- Country of OriginUS
- Manual Operation TypeSlotted locking type
- Port Size1/4 in. diameter One-touch fitting
- Actuation4 position dual 3 port valve: N.C./N.C.
- PilotInternal Pilot
- Valve SeriesSV2000
- Voltage SuppressorWith light and surge voltage suppressor
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data