Motion
SV2A00-5FU-T-C6

SMC CORP OF AMERICA
SV2A00-5FU-T-C6

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #09770612
MFR #SV2A00-5FU-T-C6
Price$147.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2A00-5FU-T-C6

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #09770612
MFR #SV2A00-5FU-T-C6

Mfr description
SV2A00-5FU-T-C6 4 POSITION DUAL 3 PORT
  • Fluid: air
  • Operating pressure range: -100kPa to 0.7MPa
  • Response time ms (at 0.5MPa): 33 or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.52/each

Specifications

Dimensions

  • Port Size
    6 diameter One-touch fitting

Details

  • Actuation
    4 position dual 3 port valve: N.C./N.C.
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SV
  • Valve Series
    SV2000
  • Voltage Suppressor
    With light and surge voltage suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)