Motion
SV2A00-5FU-T-C8

SMC CORP OF AMERICA
SV2A00-5FU-T-C8

Solenoid-Operated Air Control Valve - 4-Way, 4 position dual 3 port valve: N.C./N.C., 24 V dc, 2 Solenoid, Manifold, One-touch fitting for 8 mm
MI ITEM #09770613
MFR #SV2A00-5FU-T-C8
List Price$147.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2A00-5FU-T-C8

Solenoid-Operated Air Control Valve - 4-Way, 4 position dual 3 port valve: N.C./N.C., 24 V dc, 2 Solenoid, Manifold, One-touch fitting for 8 mm
MI ITEM #09770613
MFR #SV2A00-5FU-T-C8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.52/each for your price

Overview

Mfr description
SV2A00-5FU-T-C8 4 POSITION DUAL 3 PORT
  • Fluid: air
  • Operating pressure range: -100kPa to 0.7MPa
  • Response time ms (at 0.5MPa): 33 or less
  • Coil rated voltage: 12, 24VDC
  • Ambient & fluid temperature: -10 to 50° C
  • Enclosure: IP67 (based on IEC529)

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    US
  • Number Of Positions
    4
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Non-Locking Push
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 8 mm
  • Actuation
    4 position dual 3 port valve: N.C./N.C.
  • Pilot
    Internal Pilot
  • Valve Series
    SV2000
  • Voltage Suppressor
    With light and surge voltage suppressor
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text