Specifications
Dimensions
- Port Size6 diameter One-touch fitting
Details
- Actuation4 position dual 3 port valve: N.O./N.O.
- Country of OriginUS
- Manual Operation TypeNon-Locking Push
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV2000
- Voltage SuppressorWith light and surge voltage suppressor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)