Motion
25A-IR1010-N01B-Z-A

SMC CORP OF AMERICA
25A-IR1010-N01B-Z-A

Compacted and Light Weight Regulator - 1/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #09770743
MFR #25A-IR1010-N01B-Z-A
List Price$237.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-IR1010-N01B-Z-A

Compacted and Light Weight Regulator - 1/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #09770743
MFR #25A-IR1010-N01B-Z-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.93/each for your price

Overview

Mfr description
25A-IR1010-N01B-Z-A PRECISION REGULATOR

Specifications

  • Set Pressure Range
    1.5 to 58 psi
  • Maximum Operating Pressure
    145 psi
  • Body Size
    IR1000
  • Inlet Port Size
    1/8 in
  • Inlet Port Type
    Straight
  • Mounting Type
    With Mounting Option
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    IR1000/2000/3000
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text