Motion
25A-IR2020-02B

SMC CORP OF AMERICA
25A-IR2020-02B

Compacted and Light Weight Regulator - 1/4 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
MI ITEM #09770802
MFR #25A-IR2020-02B
List Price$308.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-IR2020-02B

Compacted and Light Weight Regulator - 1/4 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
MI ITEM #09770802
MFR #25A-IR2020-02B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$308.73/each for your price

Overview

Mfr description
25A-IR2020-02B PRECISION REGULATOR

Specifications

  • Set Pressure Range
    1.5 to 116 psi
  • Maximum Operating Pressure
    145 psi
  • Body Size
    IR2000
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Mounting Type
    With Mounting Option
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    IR1000/2000/3000
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text