Motion
SV3300-5W1U-03T

SMC CORP OF AMERICA
SV3300-5W1U-03T

Solenoid-Operated Air Control Valve - 3 position closed center, 24 V dc, 2 Solenoid, Manifold
MI ITEM #09770845
MFR #SV3300-5W1U-03T
Price$168.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV3300-5W1U-03T

Solenoid-Operated Air Control Valve - 3 position closed center, 24 V dc, 2 Solenoid, Manifold
MI ITEM #09770845
MFR #SV3300-5W1U-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$168.47/each

Specifications

Details

  • Actuation
    3 position closed center
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Pilot
    Internal Pilot
  • Piping Type
    Manifold
  • Series
    SV
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    SV3000

Overview

Mfr description
SV3300-5W1U-03T 3 POSITION CLOSED CENTER
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
  • Port sizes: 1/8, 1/4, 3/8, 1/2
  • Thread types: Rc, G, NPT, NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought