Overview
Mfr description
SV2B00-5W1U 4 POSITION DUAL 3 PORT
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Actuation4 position dual 3 port valve: N.O./N.O.
- PilotInternal Pilot
- Valve SeriesSV2000
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data